8501 Series Closers
Mfr # CLP8501 696
Zoro # G810046905
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Brass Painted
Finish
Satin Brass Painted
Length
6.25"
Door Handing
Non-Handed
Application
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP8501 696
Zoro #
G810046905
UPC #
197163216420
Country of Origin
Mexico
Dimensions
Length
6.25"
Width
3.5"
Depth
9"
Details
Color
Satin Brass Painted
Finish
Satin Brass Painted
Door Handing
Non-Handed
Application
Surface Closers
Includes
Surface Closers
For Use With
8501 Series Closers
Description
Grade 1 Closer Plus Parallel Arm Door Closer, Push Side, Parallel Arm Heavy Duty, Adjustable Size 1 to 6, Plastic Cover, Satin Brass Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.