Zoro Homepage

8501 Series Closers

  • Mfr # CPS8501 696

  • Zoro # G910047185


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass Painted
Finish
Satin Brass Painted
Depth
9"
Length
6.25"
For Use With
8501 Series Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS8501 696
Zoro #
G910047185
UPC #
197163216536
Country of Origin
Mexico

Dimensions

Depth
9"
Length
6.25"
Width
3.5"

Details

Color
Satin Brass Painted
Finish
Satin Brass Painted
For Use With
8501 Series Closers
Door Handing
Non-Handed
Application
Surface Closers
Includes
Surface Closers

Description

Grade 1 Closer Plus Spring Parallel Arm Door Closer, Push Side, Parallel Arm Heavy Duty, Adjustable Size 1 to 6, Plastic Cover, Satin Brass Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.