Zoro Homepage

8501 Series Closers

  • Mfr # UNIJ8501 218-314 689

  • Zoro # G410049054


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Finish
Aluminum Painted
Depth
10"
Door Handing
Non-Handed
Width
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNIJ8501 218-314 689
Zoro #
G410049054
UPC #
197163216048
Country of Origin
Mexico

Dimensions

Depth
10"
Width
3.5"
Length
6.25"

Details

Color
Aluminum Painted
Finish
Aluminum Painted
Door Handing
Non-Handed
Includes
Surface Closers
Application
Surface Closers
For Use With
8501 Series Closers

Description

Grade 1 Top Jamb Door Closer, Push Side, Unitrol Arm, Adjustable Size 1 to 6, 2-1/8 in. to 3-1/4 in. Reveals, Plastic Cover, Aluminum Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.