Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAEZ PRO COMPLETE Door Operator Kit, Push or Pull Side, Parallel or Regular Arm Door Operator, AD

  • Mfr # 5845xNPB 693T

  • Zoro # G716483576


product price: $5,113.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Regular or Parallel Arm
Housing Height
10 in
Color
Sprayed BlackT
Closer Type
Surface
Housing Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5845xNPB 693T
Zoro #
G716483576
UPC #
197163369003
Country of Origin
United States

Dimensions

Housing Height
10 in
Housing Length
12 in
Housing Depth
12 in

Details

Closer Mounting Style
Regular or Parallel Arm
Item
Door Operators
Color
Sprayed BlackT
Closer Type
Surface
Material
Varies
Closer Series
5800
Hand Orientation
Non-Handed
Finish
Sprayed BlackT
Hydraulic/Pneumatic
Reduced Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.