Adams Rite 8000 Series Exit Devices
Mfr # 8581 696
Zoro # G410054980
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Door Width
3.5"
Door Handing
Non-Handed
Finish
Satin Brass Painted
Grade
Grade 1
Color
Satin Brass Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8581 696
Zoro #
G410054980
UPC #
197163217151
Country of Origin
Mexico
Dimensions
Door Width
3.5"
Depth
8"
Overall Length
6.25"
Details
Door Handing
Non-Handed
Finish
Satin Brass Painted
Grade
Grade 1
Color
Satin Brass Painted
Includes
Surface Closers
Application
Surface Closers
Description
Grade 1 Tri Mount Door Closer, Pull Side, Double Lever Arm Low Profile, Adjustable Size 1 to 6, Plastic Cover, Satin Brass Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.