Shop NORTON CO
See all product information
Create Account
Corbin Russwin Corbin Russwin Exit Device Trim
Mfr # P8581 689
Zoro # G810047766
product price:Â $435.99
/ea
Free Shipping & Returns
Key Features
Width
3.5"
Height
8"
Length
6.25"
Color
Aluminum Painted
Includes
Surface Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P8581 689
- Zoro #
- G810047766
- UPC #
- 197163217229
- Country of Origin
- Mexico
Dimensions
- Width
- 3.5"
- Height
- 8"
- Length
- 6.25"
Details
- Color
- Aluminum Painted
- Includes
- Surface Closers
- Finish
- Aluminum Painted
- For Use With
- 8501 Series Closers
- Grade
- Grade 1
- Application
- Surface Closers
- Door Handing
- Non-Handed
Description
Grade 1 Parallel Arm Door Closer, Push Side, Parallel Arm Low Profile, Adjustable Size 1 to 6, Plastic Cover, Aluminum Painted Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.