Shop NORTON CO
See all product information
Create Account
Corbin Russwin Corbin Russwin Exit Device Trim
Mfr # PR9500H 689 RH
Zoro # G310048195
product price:Â $579.99
/ea
Free Shipping & Returns
Key Features
Width
3.5"
Application
Surface Closers
Grade
Grade 1
Finish
Aluminum Painted
Height
14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR9500H 689 RH
- Zoro #
- G310048195
- UPC #
- 197163215478
- Country of Origin
- Mexico
Dimensions
- Width
- 3.5"
- Height
- 14"
- Length
- 6.25"
Details
- Application
- Surface Closers
- Grade
- Grade 1
- Finish
- Aluminum Painted
- Includes
- Surface Closers
- Material
- Varies
- Color
- Aluminum Painted
- For Use With
- 9500 Series Closers
- Door Handing
- RH
Description
Parallel Rigid Holder Arm Door Closer, Adjustable Size 1-6, Right Hand, Aluminum Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.