
Grade 1 Closer Plus Parallel Arm Door Closer, Push Side, Parallel Arm Heavy Duty, Size 1 to 6, Delay
Mfr # CLP7500DA 689
Zoro # G109957004
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Housing Depth
3.5 in
Housing Length
15.25 in
Material
Metal
Features
Closer Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP7500DA 689
Zoro #
G109957004
UPC #
197163135004
Country of Origin
United States
Dimensions
Housing Depth
3.5 in
Housing Length
15.25 in
Width
6.25 in
Details
Item
Surface Closers
Finish
Aluminum Painted
Material
Metal
Features
Closer Plus
Door Handing
Non-Handed
Arm Type
Parallel Arm Heavy Duty
For Use With
7500 Series Closers
Fire Rated
3 Hours {A}
Description
Grade 1 Closer Plus Parallel Arm Door Closer, Push Side, Parallel Arm Heavy Duty, Size 1 to 6, Delayed Action, Plastic Cover, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.