Zoro Homepage

Grade 1 Closer Plus Spring Parallel Arm T Turn Hold Open Door Closer, Push Side, Parallel Arm Heavy

  • Mfr # CPS7500T 689

  • Zoro # G316469147


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel Arm
Material
Varies
Hand Orientation
Non-Handed
Housing Depth
6-1/4 in
Housing Length
15-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS7500T 689
Zoro #
G316469147
UPC #
197163134007
Country of Origin
United States

Dimensions

Housing Depth
6-1/4 in
Housing Length
15-1/4 in
Housing Height
3-1/2 in

Details

Closer Mounting Style
Parallel Arm
Material
Varies
Hand Orientation
Non-Handed
Closer Type
Surface
Closer Series
7500
Item
Surface Closers
Color
Satin Aluminum
Finish
Satin Aluminum
Hydraulic/Pneumatic
Hydraulic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.