Grade 1 Stainless Steel Parallel Arm Door Closer, Push Side, Parallel Arm, Size 1 to 6, Plastic Cove

  • Mfr # P7500SS 689

  • Zoro # G409957018


product price:  $1,738.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum Painted
Housing Depth
3.5 in
Housing Length
15.25 in
Material
Metal
Width
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7500SS 689
Zoro #
G409957018
UPC #
197163101238
Country of Origin
United States

Dimensions

Housing Depth
3.5 in
Housing Length
15.25 in
Width
6.25 in

Details

Item
Surface Closers
Finish
Aluminum Painted
Material
Metal
Features
Stainless Steel
Arm Type
Parallel Arm
For Use With
7500 Series Closers
Fire Rated
3 Hours {A}
Door Handing
Non-Handed

Description

Grade 1 Stainless Steel Parallel Arm Door Closer, Push Side, Parallel Arm, Size 1 to 6, Plastic Cover, Aluminum Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.