
Grade 1 Surface Closer, Hydraulic Parallel Arm Push Side Mounting, Parallel Arm Rigid, Friction Hold
Mfr # PR8301H LH 696
Zoro # G209956990
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass Painted
Housing Depth
3.5 in
Housing Length
15.25 in
Material
Varies
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR8301H LH 696
Zoro #
G209956990
UPC #
197163101085
Country of Origin
United States
Dimensions
Housing Depth
3.5 in
Housing Length
15.25 in
Width
6.25 in
Details
Item
Surface Closers
Finish
Satin Brass Painted
Material
Varies
Fire Rated
No
Door Handing
Left Hand
Arm Type
Parallel Arm Rigid
Features
Parallel Rigid Holder Arm
For Use With
8301 Series Closers
Description
Grade 1 Surface Closer, Hydraulic Parallel Arm Push Side Mounting, Parallel Arm Rigid, Friction Hold Open, Adjustable Backcheck, Plastic Cover, Size 1 to 6, Satin Brass Painted Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.