Zoro Homepage

Grade 1 Surface Closer, Hydraulic Parallel Arm Push Side Mounting, Parallel Arm Rigid, Friction Hold

  • Mfr # PR8301H RH 689

  • Zoro # G509956966


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum Painted
Housing Depth
3.5 in
Housing Length
15.25 in
Material
Varies
For Use With
8301 Series Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR8301H RH 689
Zoro #
G509956966
UPC #
197163101078
Country of Origin
United States

Dimensions

Housing Depth
3.5 in
Housing Length
15.25 in
Width
6.25 in

Details

Item
Surface Closers
Finish
Aluminum Painted
Material
Varies
For Use With
8301 Series Closers
Arm Type
Parallel Arm Rigid
Fire Rated
No
Door Handing
Right Hand
Features
Parallel Rigid Holder Arm

Description

Grade 1 Surface Closer, Hydraulic Parallel Arm Push Side Mounting, Parallel Arm Rigid, Friction Hold Open, Adjustable Backcheck, Plastic Cover, Size 1 to 6, Aluminum Painted Finish, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.