
Grade 1 Surface Closer, Size 1 to 6, Aluminum Painted, Non-Handed
Mfr # CLP8301T 689
Zoro # G416469146
product price:Â $424.99
/ea
Free Shipping & Returns
Key Features
Closer Series
8301
Material
Varies
Hand Orientation
Non-Handed
Housing Length
15-1/4 in
Color
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLP8301T 689
Zoro #
G416469146
UPC #
197163134984
Country of Origin
United States
Dimensions
Housing Length
15-1/4 in
Housing Depth
6-1/4 in
Housing Height
3-1/2 in
Details
Closer Series
8301
Material
Varies
Hand Orientation
Non-Handed
Item
Surface Closers
Color
Satin Aluminum
Closer Mounting Style
Parallel Arm
Closer Type
Surface
Finish
Satin Aluminum
Hydraulic/Pneumatic
Hydraulic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.