Shop NORTON CO
See all product information
Create Account
Grade 1 Top Jamb Door Closer, Push Side, Regular, Adjustable Size 1 to 6, 2-3/4in to 7in Reveals, P
- Mfr # J8501 689
- Zoro # G216469100
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Top Jamb
Closer Series
8500
Closer Type
Surface
Color
Satin Aluminum
Finish
Satin Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J8501 689
- Zoro #
- G216469100
- UPC #
- 197163130863
- Country of Origin
- United States
- Item
- Surface Closers
- Closer Mounting Style
- Top Jamb
- Closer Series
- 8500
- Closer Type
- Surface
- Color
- Satin Aluminum
- Finish
- Satin Aluminum
- Hand Orientation
- Non-Handed
- Hydraulic/Pneumatic
- Hydraulic
- Material
- Varies
Dimensions
- Housing Depth
- 6-1/4 in
- Housing Height
- 3-1/2 in
- Housing Length
- 15-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.