Tri-Packed, Hold Open Door Closer, Adjustable Size 1-6, Aluminum Painted
- Mfr # 210 TPH 689
- Zoro # G209957027
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Housing Depth
3.25 in
Housing Length
13.25 in
Material
Varies
Arm Type
Regular Arm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 210 TPH 689
- Zoro #
- G209957027
- UPC #
- 197163167401
- Country of Origin
- United States
Dimensions
- Housing Depth
- 3.25 in
- Housing Length
- 13.25 in
- Width
- 6.75 in
Details
- Item
- Surface Closers
- Finish
- Aluminum Painted
- Material
- Varies
- Arm Type
- Regular Arm
- Fire Rated
- No
- For Use With
- 210 Series Closers
- Door Handing
- Non-Handed
- Features
- Tri-Packed, Hold Open
Description
Tri-Packed, Hold Open Door Closer, Adjustable Size 1-6, Aluminum Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.