
Grade 1 Top Jamb Door Closer, Push Side, Regular Arm, Size 1 to 6, 2-3/4in to 7in Reveals, Plastic
Mfr # J7500 689
Zoro # G416469061
product price:Â $623.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Top Jamb
Closer Series
7500
Closer Type
Surface
Color
Satin Aluminum
Finish
Satin Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J7500 689
Zoro #
G416469061
UPC #
197163374731
Country of Origin
United States
Dimensions
Housing Depth
6-1/4 in
Housing Height
3-1/2 in
Housing Length
15-1/4 in
Details
Item
Surface Closers
Closer Mounting Style
Top Jamb
Closer Series
7500
Closer Type
Surface
Color
Satin Aluminum
Finish
Satin Aluminum
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Material
Varies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.