Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Tri Mount Door Closer, Push or Pull Side, Regular, Adjustable Size 1 to 6, Metal Cover, Bri

  • Mfr # 8501M 625

  • Zoro # G916469219


product price: $1,144.99
/ea
Free Shipping & Returns

Key Features

Housing Length
15-1/4 in
Closer Type
Surface
Housing Depth
6-1/4 in
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501M 625
Zoro #
G916469219
UPC #
197163370849
Country of Origin
United States

Dimensions

Housing Length
15-1/4 in
Housing Depth
6-1/4 in
Housing Height
3-1/2 in

Details

Closer Type
Surface
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Non-Handed
Closer Series
8000
Closer Mounting Style
Tri Mount
Item
Surface Closers
Material
Varies
Color
Bright Chrome
Finish
Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.