Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Tri Mount Door Closer, Push or Pull Side, Regular Arm, Size 1 to 6, Delayed Action, Metal C

  • Mfr # 7500DAM 689

  • Zoro # G816468817


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
Housing Height
3-1/2 in
Hydraulic/Pneumatic
Hydraulic
Closer Mounting Style
Tri Mount
Housing Length
15-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500DAM 689
Zoro #
G816468817
UPC #
197163369676
Country of Origin
United States

Dimensions

Housing Height
3-1/2 in
Housing Length
15-1/4 in
Housing Depth
6-1/4 in

Details

Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Closer Mounting Style
Tri Mount
Closer Type
Surface
Closer Series
7500
Item
Surface Closers
Material
Varies
Finish
Satin Aluminum
Color
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.