Heavy Duty Hold Open Arm Door Closer, Adjustable Size 1-6, Aluminum Painted

  • Mfr # 210 HDH 689

  • Zoro # G809956970


product price:  $251.79
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum Painted
Housing Depth
3.25 in
Housing Length
13.25 in
Material
Varies
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210 HDH 689
Zoro #
G809956970
UPC #
197163167425
Country of Origin
United States

Dimensions

Housing Depth
3.25 in
Housing Length
13.25 in
Width
6.75 in

Details

Item
Surface Closers
Finish
Aluminum Painted
Material
Varies
Door Handing
Non-Handed
For Use With
210 Series Closers
Fire Rated
No
Features
Heavy Duty Hold Open Arm
Arm Type
Regular Arm

Description

Heavy Duty Hold Open Arm Door Closer, Adjustable Size 1-6, Aluminum Painted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.