Zoro Homepage

Low Energy Surface Mounted Electrohydraulic Double Door Operator, 36 in. Header, Double Lever Arm R

  • Mfr # D6021-36RF 689

  • Zoro # G514538904


product price: $8,593.99
/ea
Free Shipping & Returns

Key Features

Closer Series
6000 Series Operators
Color
Aluminum Painted
Finish
Aluminum Painted
Length
42
Depth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6021-36RF 689
Zoro #
G514538904
UPC #
-
Country of Origin
United States

Dimensions

Length
42
Depth
4
Width
13

Details

Closer Series
6000 Series Operators
Color
Aluminum Painted
Finish
Aluminum Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.