
Shop NORTON CO
See all product information
Manual, Hydraulic, 1600BC Series Closers, Door Closer, Heavy Duty Interior and Exterior, Aluminum
Mfr # 1604BC 689
Zoro # G9229029
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
1600BC Series Closers
Closer Type
Regular Arm
Color
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1604BC 689
Zoro #
G9229029
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-7/8"
Housing Height
2-5/8"
Housing Length
9-3/4"
Details
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
1600BC Series Closers
Closer Type
Regular Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
ANSI/BHMA A156.4 Grade 1 Certified; UL/cUL Listed; Americans with Disabilities Act (ADA); ANSI/BHMA Standard A117.1
Description
Norton 1600BC Series Grade 1 Surface Door Closer, Regular Arm, Size 4, Sprayed Aluminum Finish, Non-handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.