This item is Discontinued.

Norton Co Norton 1223 9 x 11 Wet & Dry Job Pack 600 3307030

Norton 1223 9 x 11 Wet & Dry Job Pack 600 (Discontinued)

  • Mfr # 3307030
  • Zoro # G004171833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3307030
Zoro #
G004171833
UPC #
76607012234
Country of Origin
China

Description

For wet, oil or dry sanding primer, sealer, varnish, lacquer, enamel and other top coats. Assortment includes one of each: fine, medium and coarse.

Features
  • Grit - 600A.
  • Dimension - 10 x 10 x 12 in.
  • Item Weight - 1.68 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.