Norton 27994 3 x 18 in. 50X Aluminum Oxide Belt Bulk - Pack of 10
- Mfr # 780727279940
- Zoro # G203915276
product price:Â
$
69.15
/ea
Key Features
Material
Aluminum
Tool Storage Type Included
Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 780727279940
- Zoro #
- G203915276
- UPC #
- 780727279940
- Country of Origin
- China
- Material
- Aluminum
- Tool Storage Type Included
- Belt
Description
Features
- 50x resin belt bulk.
- Sharp aluminum oxide grain allows high speed sanding and finishing of flat surfaces on wood, plastic and fiberglass.
- Use for grinding and finishing of all metals, blending welds, and abrasive planing of wood.
- For heavy sanding and stripping as well as leveling depressions.
- Pack of 10.
- Size - 3 x 18 in.
- Each weight - 0.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.