Norton 547-66261126270 1 Inchx50Yd Handy Rollp240J St K2

  • Mfr # 547-66261126270

  • Zoro # G704049036


product price:  $64.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
547-66261126270
Zoro #
G704049036
UPC #
662611262705
Country of Origin
United States

Description

  • For general purpose metal working.
  • Abrasive Trade Name: K225.
  • Width: 1".
  • Length: 50 yd.
  • Grit: 240.
  • Abrasive Material: Aluminum Oxide.
  • Body Material: Cloth.
  • Applicable Materials: Most Metals.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.