Norton 547-66261127733 2 Inchx50Yds P60X K224 E-Z Flex Metalite Ha

  • Mfr # 547-66261127733

  • Zoro # G204069145


product price:  $171.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
547-66261127733
Zoro #
G204069145
UPC #
662611277334
Country of Origin
United States

Description

  • For general purpose metal working.
  • Abrasive Trade Name: K224.
  • Width: 2".
  • Length: 50 yd.
  • Grit: 60.
  • Abrasive Material: Aluminum Oxide.
  • Body Material: Cloth.
  • Applicable Materials: Most Metals.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.