Shop NORTON CO
See all product information
Create Account
Norton MultiSand 5-3/8 in. L X 3-3/4 in. W Aluminum Oxide Mouse Sandpaper 5 pk
- Mfr # 07660702318
- Zoro # G901257609
product price:
$
9.99
/ea
Key Features
Backing Material
Paper
Width
3-3/4 in
Length
5-1/4 in
Grade
Multi-Grade
Backing Weight
C Weight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07660702318
- Zoro #
- G901257609
- UPC #
- 76607023186
- Country of Origin
- Canada
Dimensions
- Width
- 3-3/4 in
- Length
- 5-1/4 in
Details
- Backing Material
- Paper
- Grade
- Multi-Grade
- Backing Weight
- C Weight
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Attachment Type
- Hook & Loop
Description
Maintain a clean work area during sanding operations using MultiSand A290 multi-grit detail iron shap hook and loop vacuum sheets. Featuring vacuum holes and crafted with a high-quality P-grade aluminum oxide abrasive, these sheets deliver fast, consistent finishes on soft and hard woods while keeping particle contamination down. With a No-Fil coating and heavy C-weight backing, these sheets minimize loading and resist tearing, so they work great for all sanding stages profiles, moldings and contoured surfaces.
- • P-graded aluminum oxide abrasive for increased life, fast cut rate, consistent finish
- • Durable heavy-duty C-weight backing provides edge-tear resistance
- • No-Fil coated for reduced loading plus vacuum holes for a cleaner working environment
- • Assortment pack to cover all applications
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.