
Regular Arm Door Closer, Adjustable Size 2-4, Field Reversible, Aluminum Painted
Mfr # 78B/D-RA 689 RH
Zoro # G016468808
product price: $1,947.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Regular
Housing Length
13-1/2 in
Hand Orientation
Field Reversible
Housing Height
3-3/4 in
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78B/D-RA 689 RH
Zoro #
G016468808
UPC #
197163155903
Country of Origin
United States
Dimensions
Housing Length
13-1/2 in
Housing Height
3-3/4 in
Housing Depth
6-1/4 in
Details
Closer Mounting Style
Regular
Hand Orientation
Field Reversible
Hydraulic/Pneumatic
Hydraulic
Closer Type
Surface
Finish
Satin Aluminum
Material
Varies
Item
Surface Closers
Color
Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.