Zoro Homepage

Tri-Packed Door Closer, Adjustable Size 1-6, Dark Bronze Painted

  • Mfr # 210 TPN 690

  • Zoro # G516468506


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Surface
Hydraulic/Pneumatic
Hydraulic
Housing Length
13-1/4 in
Hand Orientation
Non-Handed
Housing Depth
6-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210 TPN 690
Zoro #
G516468506
UPC #
197163167388
Country of Origin
United States

Dimensions

Housing Length
13-1/4 in
Housing Depth
6-3/4 in
Housing Height
3-1/4 in

Details

Closer Type
Surface
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Non-Handed
Color
Dark Bronze Painted
Closer Mounting Style
Tri Mount
Item
Surface Closers
Material
Varies
Finish
Dark Bronze Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.