Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type 1, 4-1/2 in Dia, .040 in Thick, Aluminum Oxide, 60 Grit

  • Mfr # 7660701617

  • Zoro # G807680464


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
.040 in
Grit
60
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7660701617
Zoro #
G807680464
UPC #
76607016171
Country of Origin
China

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
.040 in
Connector Size
7/8 in

Details

Wheel Type
Type 1
Grit
60
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Aluminum Oxide

Description

Take it easy on operators and your budget when you use the Metal RightCut A AOtype 0141 rightangle cutoff wheel Its excellent balance and free cutting action lets operators cut with ease, while its low cost makes it a great choice for small jobs and inexperienced workers Crafted with a highquality aluminum oxide abrasive, this wheel delivers efficient, burrfree cutting of a variety of materials, including 400 Series stainless and hard and soft carbon steels Straight and ultrathin, this wheel lets operators cut or grind effectively at right angles with minimal material loss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.