Yale Yale 3000 Series Door Closers

  • Mfr # UNIJ1601 438-538 690

  • Zoro # G410048422


product price:  $640.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Depth
10"
Width
3.5"
Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNIJ1601 438-538 690
Zoro #
G410048422
UPC #
197163216086
Country of Origin
Mexico

Dimensions

Depth
10"
Width
3.5"
Length
5"

Details

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Door Handing
Non-Handed
Application
Surface Closers
For Use With
1601 Series Closers
Includes
Surface Closers

Description

Grade 1 Top Jamb Surface Closer, Push Side, Unitrol Arm with 4-3/8 in. to 5-3/8 in. Reveal, Spring Stop, 85 to 180 Deg. Swing, Adjustable Size 1-6, Dark Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.