7500 Series Closers
- Mfr # CLP1601T 690
- Zoro # G810046783
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Door Handing
Non-Handed
Length
5"
Includes
Surface Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLP1601T 690
- Zoro #
- G810046783
- UPC #
- 197163216581
- Country of Origin
- Mexico
- Color
- Dark Bronze Painted
- Finish
- Dark Bronze Painted
- Door Handing
- Non-Handed
- Includes
- Surface Closers
- For Use With
- 1601 Series Closers
- Application
- Surface Closers
Dimensions
- Length
- 5"
- Width
- 3.5 in
- Depth
- 9"
Description
Grade 1 Parallel Arm Surface Closer, Push Side, Parallel Arm Heavy Duty Turn Hold, T Turn Hold, Positive Stop, 85 to 110 Deg. Swing, Adjustable Size 1-6, CloserPlus, Dark Bronze Painted Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.