Zoro Homepage

Cut-Off Wheel, 14 in. Dia, AO, 24 G, Black

  • Mfr # 66253179191

  • Zoro # G7484811


product price: $52.45
/ea

Key Features

Abrasive Wheel Diameter
14 in
Thickness
1/8 in
Arbor Hole Size
1 in
Abrasive Material
Aluminum Oxide
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253179191
Zoro #
G7484811
UPC #
662531791910
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
14 in
Thickness
1/8 in
Arbor Hole Size
1 in
Diameter
14"
Overall Diameter
14 in
Overall Thickness
0.125 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Aluminum Oxide
Grit
24
Grade
Extra Coarse
Abrasive Wheel Type
Type 1
Bond Type
Resin
Color
Black
Specification
U57A30-VB75N
Application
For Foundry
Max. RPM
4,365 RPM
Abrasive Grit
24
Series
Foundry X
Abrasive Wheel Hardness
V
Compatible Tool Type
Chop Saw
Reinforced Status
Reinforced
Wheel Type
Type 1
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Maximum Operating Speed
3,820 RPM
Connector Type
Unthreaded Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type Chop Saw, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Series Foundry X, Wheel Type Type 1, Specification U57A30-VB75N, Maximum Operating Speed 3,820 RPM, Reinforced Status Reinforced, Bond Type Resin, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.