Zoro Homepage

Abrasive Cut-Off Wheel, Type 1, 10 in Dia, 0.0938 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 66253122824

  • Zoro # G2268515


product price: $32.45
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
10 in
Overall Thickness
0.0938 in
Connector Size
5/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253122824
Zoro #
G2268515
UPC #
662531228249
Country of Origin
United States

Dimensions

Overall Diameter
10 in
Overall Thickness
0.0938 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium
Abrasive Material
Aluminum Oxide
Series
B 57A
Maximum Operating Speed
4,585 RPM
Specification
57A60-M8BW
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
No
Bond Type
Resin
Connector Type
Unthreaded Hole
Reinforced Status
Non-Reinforced
Compatible Tool Type
Chop Saw
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 10 in, Overall Thickness 0.0938 in, Compatible Tool Type Chop Saw, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Series B 57A, Wheel Type Type 1, Specification 57A60-M8BW, Maximum Operating Speed 4,585 RPM, Reinforced Status Non-Reinforced, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products