Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Cut-Off Wheel, Type 1, 12 in Dia, 0.125 in Thick, 1 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 66253207548

  • Zoro # G1038712


product price: $13.55
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
0.125 in
Connector Size
1 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253207548
Zoro #
G1038712
UPC #
662532075484
Country of Origin
China

Dimensions

Overall Diameter
12 in
Overall Thickness
0.125 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
Gemini Long Life
Maximum Operating Speed
5,095 RPM
Specification
GEMINI LONG LIFE
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
No
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Compatible Tool Type
Chop Saw
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 12 in, Overall Thickness 0.125 in, Compatible Tool Type Chop Saw, Primary Material Application Stainless Steel, Steel, Series Gemini Long Life, Wheel Type Type 1, Maximum Operating Speed 5,095 RPM, Reinforced Status Reinforced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products