Abrasive Cut-Off Wheel, Type 1, 16 in Dia, 0.1563 in Thick, 1 in Arbor Hole Size, Aluminum Oxide
Mfr # 66253410184
Zoro # G2058131
product price: $31.59
/eaKey Features
Wheel Type
Type 1
Overall Diameter
16 in
Overall Thickness
0.1563 in
Connector Size
1 in
Primary Material Application
Stainless Steel, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66253410184
Zoro #
G2058131
UPC #
662534101846
Country of Origin
China
Dimensions
Overall Diameter
16 in
Overall Thickness
0.1563 in
Connector Size
1 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
Gemini Long Life
Maximum Operating Speed
3,820 RPM
Specification
GEMINI LONG LIFE
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
No
Reinforced Status
Reinforced
Connector Type
Unthreaded Hole
Compatible Tool Type
Chop Saw
Primary Material Applicationn
Stainless Steel, Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 16 in, Overall Thickness 0.1563 in, Compatible Tool Type Chop Saw, Primary Material Application Stainless Steel, Steel, Series Gemini Long Life, Wheel Type Type 1, Maximum Operating Speed 3,820 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.