Abrasive Cut-Off Wheel, Type 1, 20 in Dia, 0.1875 in Thick, 1 in Arbor Hole Size, Aluminum Oxide
Mfr # 69078609034
Zoro # G7491452
product price: $72.99
/eaKey Features
Wheel Type
Type 1
Overall Diameter
20 in
Overall Thickness
0.1875 in
Connector Size
1 in
Primary Material Application
Stainless Steel, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69078609034
Zoro #
G7491452
UPC #
690786090342
Country of Origin
United States
Dimensions
Overall Diameter
20 in
Overall Thickness
0.1875 in
Connector Size
1 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
Gemini Long Life
Maximum Operating Speed
2,710 RPM
Specification
GEMINI LONG LIFE
Diamond Knockout
No
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Compatible Tool Type
Chop Saw
Primary Material Applicationn
Stainless Steel, Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 20 in, Overall Thickness 0.1875 in, Compatible Tool Type Chop Saw, Primary Material Application Stainless Steel, Steel, Series Gemini Long Life, Wheel Type Type 1, Maximum Operating Speed 2,710 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.