Zoro Homepage

Abrasive Cut-Off Wheel, Type 1, 6 in Dia, 0.0625 in Thick, 1/2 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 66252822970

  • Zoro # G1127822


product price: $26.49
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.0625 in
Connector Size
1/2 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252822970
Zoro #
G1127822
UPC #
662528229709
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.0625 in
Connector Size
1/2 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
54
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium
Abrasive Material
Aluminum Oxide
Series
B25 23A
Maximum Operating Speed
7,640 RPM
Specification
57A541-RB25
Diamond Knockout
No
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Bond Type
Resin
Connector Type
Unthreaded Hole
Compatible Tool Type
Chop Saw
Reinforced Status
Non-Reinforced
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 54, Connector Size 1/2 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.0625 in, Compatible Tool Type Chop Saw, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Series B25 23A, Wheel Type Type 1, Specification 57A541-RB25, Maximum Operating Speed 7,640 RPM, Reinforced Status Non-Reinforced, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products