Automatic, Hydraulic, Norton 5700, Door Operator, Black
Mfr # 5730-RF1 x BSP
Zoro # G800948288
product price: $2,790.99
/ea
Free Shipping & Returns
Key Features
Closer Series
Norton 5700
Closer Type
Non-Hold Open
Color
Black
Finish
Suede
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5730-RF1 x BSP
Zoro #
G800948288
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
4 3/8 in
Housing Length
29 in
Height Between Mounting Holes
1/2 in
Length Between Mounting Holes
3/8 in, 7/8 in, 5 7/8 in, 7 9/16 in, 12 15/16 in
Description
Low Energy Operator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.