Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic, Hydraulic, Norton 5700, Door Operator, Black

  • Mfr # 5730 x BSP

  • Zoro # G200948239


product price: $2,687.99
/ea
Free Shipping & Returns

Key Features

Closer Series
Norton 5700
Closer Type
Non-Hold Open
Color
Black
Finish
Suede
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5730 x BSP
Zoro #
G200948239
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
4 3/8 in
Housing Length
29 in
Height Between Mounting Holes
1/2 in
Length Between Mounting Holes
3/8 in, 7/8 in, 5 7/8 in, 7 9/16 in, 12 15/16 in

Details

Item
Door Operator
Closer Series
Norton 5700
Closer Type
Non-Hold Open
Color
Black
Finish
Suede
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Automatic
Power Source
Battery
Standards
ANSI/BHMA A156.19, ANSI/BHMA A156.4, UL and cUL Listed
ADA Compliant
Yes
Series
5700
Arm Type
Double Lever Arm
Max. Door Opening
170 Degrees
Compatible Brand
Norton
Spring Type
Adjustable
Door Opening - Maximum
170 Degrees
Fire Rating
3 hr
Operator Cycles
10,000,000
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Power Level
Low Energy
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Door Weight - Maximum
250 lb
Interior/Exterior Use
Interior/Exterior
Performance Grade
1

Description

Low Energy Operator

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.