Automatic, Hydraulic, Norton 5800, Low Energy Power Operator, Heavy Duty Interior and Exterior

  • Mfr # 5845 x NPB x 689

  • Zoro # G4102561


product price:  $3,336.51
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Push and Pull
Closer Performance
Heavy Duty
Closer Series
Norton 5800
Closer Type
Electronically Controlled
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5845 x NPB x 689
Zoro #
G4102561
UPC #
049306152082
Country of Origin
United States

Dimensions

Housing Depth
2-1/2"
Housing Height
9"
Housing Length
8"
Spring Size
Adjustable 1 to 6
Interior Door Width
48 in
Exterior Door Width
48 in
Spring Size - Maximum
6
Interior Door Width - Maximum
48 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in

Details

Item
Low Energy Power Operator
Closer Mounting Style
Push and Pull
Closer Performance
Heavy Duty
Closer Series
Norton 5800
Closer Type
Electronically Controlled
Color
Black
Finish
Black and Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Automatic
Material
Steel
Standards
ANSI/BHMA A156.19; UL/cUL Listed; Americans with Disabilities Act (ADA); UL10c Listed
Arm Type
Parallel, Regular
Projection from Wall
7 in
Includes
Narrow Stile Push Plates
Ligature Resistant
No
ADA Compliant
Yes
Max. Door Opening
95 Degrees
Mounting Hardware
Included
Arm Material
Steel
Category Type
Top Jamb
Series
5800
Power Source
Battery
Features
Functions Like Door Closer when Used Manually, Regenerative Drive Battery Captures Power Created by Manual Operation of Door, Shock Absorbing Arm
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Top Frame
Door Opening - Minimum
95 Degrees
Door Opening - Maximum
95 Degrees
Projection
7 in
Includes Hardware
Hardware Included
Door Weight - Maximum
250 lb
UL Fire Rating
UL10C
Operator Cycles
10,000,000
Power Level
Low Energy
ANSI/BHMA Finish
Aluminum Painted
Door Weight - Minimum
40 lb
Ligature-Resistant
Not Ligature-Resistant
Spring Type
Adjustable
Fire Rating
90 min
Interior/Exterior Use
Interior/Exterior
Compatible Brand
Norton
Performance Grade
1

Description

Electric, Powered Door Operator, Heavy Duty Closer Performance, Electronically Controlled, Door Handing Non-Handed, Arm Type Regular, Parallel, Mounting Style Top Frame, Housing Length 8 In., Housing Width 2-1/2 In., Housing Height 9 In., Aluminum Finish, Max. Door Opening 95 Degrees , Exterior Door Width 48 In., Interior Door Width 48 In., Powered By 24VDC, Projection from Wall 7 In., Spring Size Adjustable 1 to 6, Color Black, For Use With Interior and Exterior Doors, Arm Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.