Automatic, Hydraulic, Norton 5800, Low Energy Power Operator, Heavy Duty Interior and Exterior

  • Mfr # 5845 x SQPB x 689

  • Zoro # G4102555


product price:  $3,563.09
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Push and Pull
Closer Performance
Heavy Duty
Closer Series
Norton 5800
Closer Type
Electronically Controlled
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5845 x SQPB x 689
Zoro #
G4102555
UPC #
049306152099
Country of Origin
United States

Dimensions

Housing Depth
2-1/2"
Housing Height
9"
Housing Length
8"
Spring Size
Adjustable 1 to 7
Interior Door Width
48 in
Exterior Door Width
48 in
Spring Size - Maximum
7
Spring Size - Minimum
1
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
48 in

Details

Item
Low Energy Power Operator
Closer Mounting Style
Push and Pull
Closer Performance
Heavy Duty
Closer Series
Norton 5800
Closer Type
Electronically Controlled
Color
Black
Finish
Black and Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Automatic
Material
Steel
Max. Door Opening
95 Degrees
Includes
3 in Square Push Plates
Arm Material
Steel
Projection from Wall
7 in
Mounting Hardware
Included
ADA Compliant
Yes
Arm Type
Parallel, Regular
Ligature Resistant
No
Standards
ANSI/BHMA A156.19, ETL tested to UL/cUL Listed
Category Type
Top Jamb
Features
Functions Like Door Closer when Used Manually, Regenerative Drive Battery Captures Power Created by Manual Operation of Door, Shock Absorbing Arm
Door Handing
Non-Handed
Power Source
Battery
Series
5800
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Green Circle Certified
Green Environmental Attribute
Applicable to LEED Criteria
For Use With
Interior and Exterior Doors
Mounting Style
Top Frame
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Aluminum Painted
Door Weight - Maximum
250 lb
Door Opening - Maximum
95 Degrees
Power Level
Low Energy
UL Fire Rating
UL10C
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant
Projection
7 in
Door Weight - Minimum
40 lb
Fire Rating
90 min
Spring Type
Adjustable
Door Opening - Minimum
95 Degrees
Performance Grade
1
Operator Cycles
10,000,000
Compatible Brand
Norton

Description

Electric, Powered Door Operator, Heavy Duty Closer Performance, Electronically Controlled, Door Handing Non-Handed, Arm Type Regular, Parallel, Mounting Style Top Frame, Housing Length 8 In., Housing Width 2-1/2 In., Housing Height 9 In., Aluminum Finish, Max. Door Opening 95 Degrees , Exterior Door Width 48 In., Interior Door Width 48 In., Powered By 24VDC, Projection from Wall 7 In., Spring Size Adjustable 1 to 7, Color Black, For Use With Interior and Exterior Doors, Arm Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.