Zoro Homepage

Automatic/Manual, Norton 5800, Door Operator, Black

  • Mfr # 5845 X WT0 x 693T

  • Zoro # G800948233


product price: $3,835.99
/ea
Free Shipping & Returns

Key Features

Closer Series
Norton 5800
Closer Type
Non-Hold Open
Color
Black
Hand Orientation
Non-Handed
Automatic/Manual
Automatic/Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5845 X WT0 x 693T
Zoro #
G800948233
UPC #
-
Country of Origin
United States

Dimensions

Exterior Door Width
48 in
Exterior Door Width - Maximum
48 in

Details

Item
Door Operator
Closer Series
Norton 5800
Closer Type
Non-Hold Open
Color
Black
Finish
Textured
Hand Orientation
Non-Handed
Automatic/Manual
Automatic/Manual
Power Source
Battery
Arm Type
Parallel
Fire Rating - Door Hardware
1 1/2 hr
Series
5800
Standards
ANSI/BHMA A156.19, ETL Tested to UL/cUL Listed 325
Features
Functions Like Door Closer when Used Manually, Regenerative Drive Battery Captures Power Created by Manual Operation of Door, Shock Absorbing Arm
ADA Compliant
Yes
Max. Door Opening
95 Degrees
Performance Grade
1
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Maximum
95 Degrees
Operator Cycles
10,000,000
Fire Rating
90 min
Spring Type
Adjustable
UL Fire Rating
UL10C
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Power Level
Low Energy
Compatible Brand
Norton
Door Weight - Maximum
250 lb

Description

Low Energy Operator

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.