
Hydraulic, Door Operator, Gray
Mfr # 565
Zoro # G412924090
product price: $805.99
/ea
Free Shipping & Returns
Key Features
Closer Type
Non-Hold Open
Color
Gray
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Power Source
AC/DC Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565
Zoro #
G412924090
UPC #
-
Country of Origin
United States
Dimensions
Interior Door Width - Minimum
30 in
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
48 in
Exterior Door Width - Minimum
30 in
Description
Door Operator, Color Gray, Standards ANSI/BHMA A156.19, ISO 14001, ISO 9001, UL325/991, Includes Power Cord, Series 5200, ADA Compliant Yes, Features 2 yr Limited Warranty, Wi-Fi Programming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.