Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic, Door Operator, Gray

  • Mfr # 767K2

  • Zoro # G712924028


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Non-Hold Open
Color
Gray
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Features
2 yr Limited Warranty, Wi-Fi Programming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767K2
Zoro #
G712924028
UPC #
-
Country of Origin
United States

Dimensions

Exterior Door Width - Minimum
30 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
30 in
Interior Door Width - Maximum
48 in

Details

Item
Wall Switch Kit
Closer Type
Non-Hold Open
Color
Gray
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Features
2 yr Limited Warranty, Wi-Fi Programming
Series
5200
ADA Compliant
Yes
Power Source
AC/DC Power
Standards
ANSI/BHMA A156.19, ISO 14001, ISO 9001, UL325/991
Includes
Power Cord
Arm Type
Parallel
Door Opening - Minimum
90 Degrees
Door Opening - Maximum
140 Degrees
ANSI/BHMA Finish
Aluminum Painted
Compatible Series
5200, 6200, 6300
UL Fire Rating
Not Rated
Door Weight - Maximum
200 lb
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Performance Grade
1
Compatible Brand
Norton
Interior/Exterior Use
Interior
Operator Cycles
100,000
Power Level
Low Energy

Description

Wall Switch Kit,200 lb,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.