Low Energy Operator
- Mfr # 6015R x BSP
- Zoro # G100948421
product price:Â
$
5,537.99
/ea
Free Shipping & Returns
Key Features
Closer Series
Norton 6000
Closer Type
Non-Hold Open
Hand Orientation
Right-Handed
Housing Depth
4 3/4 in
Housing Height
5 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6015R x BSP
- Zoro #
- G100948421
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Depth
- 4 3/4 in
- Housing Height
- 5 3/16 in
- Length Between Mounting Holes
- 25 in
Details
- Item
- Door Operator
- Closer Series
- Norton 6000
- Closer Type
- Non-Hold Open
- Hand Orientation
- Right-Handed
- Arm Type
- Not Found
- Series
- Norton 6000
- ADA Compliant
- No
- Door Weight - Maximum
- 250 lb
- Power Level
- Low Energy
- Performance Grade
- 1
- Compatible Brand
- Norton
- Ligature-Resistant
- Not Ligature-Resistant
- ANSI/BHMA Finish
- Black Suede Powder Coated, Sprayed
- Operator Cycles
- 10,000,000
Description
Low Energy Operator
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.