Manual, Hydraulic, 7900 Series Overhead Concealed Closers, Door Closer, Heavy Duty Interior

  • Mfr # 7900 RH 689

  • Zoro # G3943191


product price:  $1,016.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
7900 Series Overhead Concealed Closers
Closer Type
Non Hold Open
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7900 RH 689
Zoro #
G3943191
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
3-3/4"
Housing Height
2"
Housing Length
16-7/16"
Spring Size
Adjustable 2 to 5
Spring Size - Maximum
6
Spring Size - Minimum
1
Height Between Mounting Holes
2 3/8 in
Length Between Mounting Holes
6 3/4 in

Details

Item
Door Closer
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
7900 Series Overhead Concealed Closers
Closer Type
Non Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
Right Hand
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Ligature Resistant
No
Arm Type
Track
Standards
ANSI
Projection from Wall
3 3/4 in
ADA Compliant
Yes
Arm Material
Aluminum
Max. Door Opening
180 Degrees
Mounting Hardware
Included
Category Type
Concealed
Series
Norton 7500
ANSI/BHMA Finish
Aluminum Painted
Door Opening - Maximum
180 Degrees
Ligature-Resistant
Not Ligature-Resistant
Projection
3 3/4 in
Stop Type
Spring
Includes Hardware
Hardware Included
Product Type
Door Closer
Operation Style
Manual
Spring Type
Adjustable
Performance Grade
1
Interior/Exterior Use
Interior

Description

Door Closer, Norton 7500 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI, ADA Compliant Yes, Finish Satin Aluminum, Arm Material Aluminum, Arm Type Track, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.