Manual, Hydraulic, Norton 160, Door Closer, Heavy Duty Interior and Exterior, Gray
Mfr # 161BF x 689 x TPH
Zoro # G2087751
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 160
Closer Type
Hold Open
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161BF x 689 x TPH
Zoro #
G2087751
UPC #
049306150484
Country of Origin
Korea, Republic of
Dimensions
Housing Depth
2-5/8"
Housing Height
1-7/8"
Housing Length
9-1/16"
Spring Size
Adjustable 1 to 4
Length Between Mounting Holes
9 1/16 in
Height Between Mounting Holes
3/4 in
Spring Size - Minimum
1
Spring Size - Maximum
4
Description
Door Closer, Norton 161 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Aluminum, Arm Type Parallel, Regular, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.