Shop NORTON DOOR CONTROLS

Manual, Hydraulic, Norton 1600, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 1601H X 689

  • Zoro # G6173282


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 1600
Closer Type
Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1601H X 689
Zoro #
G6173282
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 7/8 in
Housing Height
2 5/8 in
Housing Length
9 3/4 in
Exterior Door Width
48 in
Spring Size
Adjustable 3 to 6
Interior Door Width
36 in
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Height Between Mounting Holes
3/4 in
Spring Size - Minimum
1
Length Between Mounting Holes
9 1/16 in
Interior Door Width - Maximum
48 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 1600
Closer Type
Hold Open
Color
Gray
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
Projection from Wall
2 7/8 in
Includes
Machine Screws, Self Tapping Screws
Arm Type
Parallel, Regular
Ligature Resistant
No
Mounting Hardware
Included
Max. Door Opening
140 Degrees
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
ADA Compliant
Yes
Arm Material
Aluminum
Category Type
Concealed
Door Handing
Non-Handed
Series
1600
Features
1 3/8 in dia Piston, Staked Valves, Tri-Packed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
For Use With
Interior and Exterior Doors
Mounting Style
Regular, Parallel Arm and Top Jamb
Door Weight - Maximum
250 lb
Door Opening - Minimum
90 Degrees
Closer Cycles
25,000,000
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Operation Style
Manual
Projection
2 7/8 in
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Door Opening - Maximum
180 Degrees
Product Type
Door Closer
Compatible Brand
NORTON RIXSON
Fire Rating
3 hr
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior

Description

Door Closer, Norton 1601 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Aluminum, Arm Type Parallel, Regular, Color Gray, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.