Shop NORTON DOOR CONTROLS

Manual, Hydraulic, Norton 210, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 210 X 690 X HDN
  • Zoro # G2087681

product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 210
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
210 X 690 X HDN
Zoro #
G2087681
UPC #
049306150071
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2 1/8 in
Housing Height
2 15/16 in
Housing Length
13 1/16 in
Spring Size
Adjustable 1 to 6
Length Between Mounting Holes
12 in
Height Between Mounting Holes
3/4 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Fits Chest Size
Closer Footprint 3-4 in x 12 in, Independent Latch, Sweep and Backcheck Intensity Valves, Tri-Packed

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 210
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
180 Degrees
Ligature Resistant
No
Arm Type
Parallel, Regular
Arm Material
Cast Aluminum
ADA Compliant
Yes
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Projection from Wall
2 1/8 in
Mounting Hardware
Included
Category Type
Parallel Arm
Series
210
Door Handing
Non-Handed
Features
Closer Footprint 3-4 in x 12 in, Independent Latch, Sweep and Backcheck Intensity Valves, Tri-Packed
Mounting Style
Tri-Packed
ANSI/BHMA Finish
Dark Bronze Painted
Projection
2 1/8 in
Door Opening - Maximum
180 Degrees
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Product Type
Door Closer
Operation Style
Manual
Includes Hardware
Hardware Included
Fire Rating
3 hr
Closer Cycles
25,000,000
Spring Type
Adjustable
Door Weight - Maximum
250 lb
UL Fire Rating
UL10C
Interior/Exterior Use
Interior/Exterior
Compatible Brand
NORTON RIXSON
Shell Material
Aluminum
Wire Color
Dark Bronze

Description

Door Closer, Norton 210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Aluminum, Arm Type Parallel, Regular, Color Dark Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.