Shop NORTON DOOR CONTROLS

Manual, Hydraulic, Norton 7100SZ, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 7123SZ x RH x 120VAC x 689
  • Zoro # G5180813

product price: 
$
1,639.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Pull
Closer Performance
Heavy Duty
Closer Series
Norton 7100SZ
Closer Type
Non-Hold Open
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7123SZ x RH x 120VAC x 689
Zoro #
G5180813
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Pull
Closer Performance
Heavy Duty
Closer Series
Norton 7100SZ
Closer Type
Non-Hold Open
Color
Gray
Finish
Aluminum
Hand Orientation
Right Hand
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Metal
Arm Type
Slide Track Pull Side
Projection from Wall
2 5/8 in
Standards
ANSI/BHMA A156.15, UL and cUL Listed
Includes
Sensor to Detect Motion In Both Directions
Max. Door Opening
180 Degrees
ADA Compliant
Yes
Ligature Resistant
No
Category Type
Regular Arm
Series
7100SZ
Features
Metal Cover, Selectable Hold Open Time and Sensitivity, Sensor Detects Movement In Both Directions, Staked Valves
Power Source
Electrical
Type
Motion Sensor Hold Open
Door Handing
Right Hand
For Use With
Interior and Exterior Fire or Non Fire Rated Doors
Mounting Style
Push Side Double Lever
Hand
Right Hand
ANSI/BHMA Finish
Aluminum Painted
Door Weight - Maximum
250 lb
Power Level
Low Energy
Compatible Brand
Norton
Door Weight - Minimum
40 lb
Door Opening - Minimum
165 Degrees
Spring Type
Adjustable
Fire Rating
3 hr
Operator Cycles
1,000,000
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Projection
2 5/8 in
Performance Grade
1
UL Fire Rating
UL10C
Power Source - TS Only
Electrical
Power Source - old
Electrical
Shell Material
Metal
Wire Color
Gray
Traction Material
Metal

Dimensions

Housing Depth
2 11/16 in
Housing Height
3 in
Housing Length
26 11/16 in
Interior Door Width
Up to 40 in
Spring Size
Adjustable 3 to 6
Exterior Door Width
Up to 40 in
Spring Size - Minimum
3
Spring Size - Maximum
6
Interior Door Width - Maximum
40 in
Exterior Door Width - Maximum
40 in
Fits Chest Size
Metal Cover, Selectable Hold Open Time and Sensitivity, Sensor Detects Movement In Both Directions, Staked Valves

Description

Electro-Mechanical Door Closer, Motion Sensor Hold Open, Closer Type Standard Duty, Arm Type Slide Track Pull Side, Material Steel, Cast Aluminum, Color Aluminum, Aluminum Finish, Housing Length 21-3/4 In., Housing Height 4 In., Housing Width 2-5/8 In., Door Width Up to 40 In., Projection from Wall 2-5/8 In.Hand Right Hand, Power Rating 120 VAC, Type of Installation Push Side, Top Jamb, Standards Certified to Meet ANSI/BHMA A156.15 Release Devices,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products